Short series E410T used for profile milling and producing open slots. Manufactured from high speed steel with a bright finish for improved durability and cutting performance.
Features and Benefits
• High speed steel construction for improved stock removal
• 4 flutes for improved cutting performance
• Excellent heat and wear resistance properties
Typical Applications
• Milling
Standards
• BS 122: Part 4: 1980
Bright finish. Flute type : 30° helix.
Manufactured to BS 122 : Part 4 : 1980.
METRIC TOLERANCES:
Diameter: up to 38.00mm. Tolerance: +0.0630, -0.0130.
Diameter: Over 38.00mm ~. Tolerance: +0.1250, -0.0000.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy