Series 37 HSS-Co 8% 4 Flute Threaded Shank Long Series End Mills - Uncoated - Metric


£8.49 Inc VAT (20%)

See 7 Product Variants
£8.49

Description

Series 37 - Long Series
Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835D. Shank cutting diameter to +0.04 -0.0.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Material:
Cobalt High Speed Steel
Standards Met:
DIN 1835D,DIN 844
Material Grade:
M42
Number of Flutes:
4
Finish/Coating:
Uncoated
Shank Diameter Tolerance:
h6
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome