0
1
2
3

HSS Ground Flute Jobber Drill Set Metric-inch-gauge - 114 Pieces

Order Code: ZT1132709X

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£93.996%


Description

Set contains: Metric:- 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0, 10.5, 11.0, 11.5, 12.0, 12.5, 13.0mm. Inch:- 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64" and 1/2". Gauge 1-60.

See full description
Specifications for HSS Ground Flute Jobber Drill Set Metric-inch-gauge - 114 Pieces
  • System of Measurement
    Gauge
    Metric
    Inch
  • Standards Met
    BS 328
    ANSI B94-11M
    DIN 338N
  • Finish/Coating
    Black Oxide
  • Drill Length Type
    Standard Length
  • Case Type
    Metal
  • Number of Pieces
    114
  • Flute Construction
    Ground Flute
  • Material
    High Speed Steel
  • Drill Size Included
    1.0mm to 13.0mm x 0.5mm
    1/16in to 1/2in x 1/64in
    1 to 60 Inclusive
  • Cutting Direction
    Right Hand
  • Minimum Drill Size
    1/16in
  • Size Increment
    1/64in
    0.5mm
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome