A6-4 HSS Drill Hex Pack 14-125mm

Order Code: ZT3288919S

£24.99 Inc VAT (20%)
£25.993.5% off


Description

Starrett A6-4 Kwik-Change Arbor Kit with High Speed Steel Drill. Offers fast, tool-free changes between different sizes and types of holesaws, . It also provides a simple method for core ejection and hole enlargement.

Specifications:

Holesaw Diameters: 14-152mm.
Chuck Size: 9.75mm (3/8in) .
Hex Shank Size: 8.75mm (11/32in) .
Screw Thread: 1/2in-20 UNF, 5/8in-18.

Technical Specs
Holesaw Diameters: 14-152mm.
Chuck Size: 9.75mm (3/8in) .
Hex Shank Size: 8.75mm (11/32in) .
Screw Thread: 1/2in-20 UNF, 5/8in-18.

See full description
Specifications for A6-4 HSS Drill Hex Pack 14-125mm
  • Type
    Arbor
  • Accessory Type
    Arbor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome