Arbor Extensions


£10.29 Inc VAT (20%)

See all variants from £10.29

Description

300mm (12”) arbor extension.

Feature Attributes

Blade Material:
High Speed Steel
Item:
Arbor
Cutting Depth:
300 mm
Number of Pieces:
1