Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Hole Saws & Cutters
Hole Saw Arbors
Extension 12" SVL 300 F LSS1 LSS2
By Pferd
Order Code:
ZT1128494P
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£51.83
4%
1
Add to basket
Get it in
12-15
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/tools-and-machining/hole-saw-arbors/extension-12-inch-svl-300-f-lss1-lss2/p/ZT1128494P
Add to quotation
View all Hole Saw Arbors
Description
EXTENSION 12" SVL 300 F LSS1 LSS2
Tags:
#BulkDiscount
Specifications
Specifications for Extension 12" SVL 300 F LSS1 LSS2
Shank Type
Hexagonal
Length
300mm
Width Across Flats
16-Novin
Hexagon Socket
9.53mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome