Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Hole Saws & Cutters
Hole Saws
25mm SanFlex Holesaw - 1050237603
By Snap On
Order Code:
ZT5093640S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/tools-and-machining/hole-saws/25mm-sanflex-holesaw-1050237603/p/ZT5093640S
Add to quotation
View all Hole Saws
Description
Snap On 25MM SANFLEX HOLESAW Metalcutting Saws 3830-25-C
Specifications
Specifications for 25mm SanFlex Holesaw - 1050237603
Cutting Depth
38mm
Diameter
25mm
Holding System
Thread holding