5
0
1

38mm Endurance for Heavy Duty Carbide Holesaw

Order Code: ZT1254100X

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

Endurance for Heavy Duty Hole Saw delivers 20x longer lifetime than any bi-metal hole saw in the toughest materials.

- Carbide technology provides additional heat resistance for increased endurance
- Teeth are individually welded for extreme durability
- Suitable for cutting all materials

The Endurance for Heavy Duty Hole Saw delivers a 20x longer lifetime than any bi-metal hole saw in the toughest materials. Its carbide technology provides additional heat resistance for increased endurance. Furthermore, the saw's teeth are individually welded, making it extremely durable. Use this hole saw when drilling holes in wood, drywall, bricks, plastics, metal, non-ferrous metal, stainless steel, abrasive materials and soft tiles. It is suitable for use with all corded and cordless drill drivers.

See full description
Specifications for 38mm Endurance for Heavy Duty Carbide Holesaw
  • Blade Material
    Carbide
  • MFR Part No.
    2608594168
  • Cutting Depth
    60mm
  • Diameter
    38mm
  • Number of Pieces
    1
  • Item
    Holesaws

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome