58129 12-Piece Holesaw Set

Order Code: ZT3085451S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

12pc Hole Saw Set
Consists of seven steel cutting cups. Sizes 19, 22, 25, 32, 38, 44, 51, 64mm. 6, 10mm mandrels. 6mm drill bit with mandrel, and hex key. Cuts smooth, clean, accurate holes through wood, dry wall or even plaster up to 25mm thick

Specifications for 58129 12-Piece Holesaw Set
  • Number of Pieces
    12
  • Product Type
    Holesaw Set
  • Material
    Steel
  • Maximum Cutting Depth
    25mm
  • Size
    22mm
    44mm
    25mm
    19mm
    64mm
    51mm
    32mm
    38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome