74100-1 Red Ten WETDRY 5 Piece Diamond Porcelain Drill Set

Order Code: ZT1212653X

£123.99 Inc VAT (20%)


Description


Description unavailable

Specifications for 74100-1 Red Ten WETDRY 5 Piece Diamond Porcelain Drill Set
  • Size
    5, 6, 1, 15, 2mm
  • Weight
    0.85kg
  • Length
    0.195mm
  • Width
    0.195mm
  • Height
    0.195mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome