Adjustable Hole Cutter

Order Code: ZT1096489S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 +£23.745%


Description

This adjustable hole cutter can be used on metal, wood, plastics, laminates and leather, amongst other materials.

Features and Benefits
• Cutting diameter can be infinitely varied within range
• Graduated scale with locking screw
• For use in three jaw chucks (6.4mm shank)

See full description
Specifications for Adjustable Hole Cutter
  • Blade Material
    Steel
  • Shank Diameter
    6.4mm
  • Maximum Cutting Diameter
    76mm
  • Compatible Materials
    Leather
    Metal
    Plastic
    Wood
    Laminate
  • Cutting Diameter Range
    20 to 76mm
  • Minimum Cutting Diameter
    20mm
  • Overall Length
    95mm
  • Drill Material
    Steel
  • Maximum Cutting Depth
    8mm (Wood)
    2mm (Metal)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome