All Purpose UltraXcut Carbide Hole Saw 102mm

Order Code: ZT5349310S

£59.99 Inc VAT (20%)


Description

The Hole Saw with multiple Carbide Teeth (TCT) which cut into the widest range of materials. With a unique auto-precision grinded carbide tooth style for clean and high performance cutting. Up to 50 times the lifetime, 2 times faster and 3 times more holes per battery charge.

The beam welded Carbide tipped teeth are made of a specially developed fine grain, highest grade carbide, resulting in outstanding cutting performance and product durability. With a cutting depth of 60mm (2 3/8”) you can make deeper holes in a single pass.

Fast cutting in all common materials like e.g. (stainless-) steel, wood (with nails) , plastic, soft tiles, gypsum, soft bricks. Easy core ejection because of the optimized release slots.
-Widest range of materials
-Up to 2 times faster & 50 times the lifetime (compared to Bi-Metal)
-Optimized heat resistant carbide teeth, lesser cooling needed
-Cutting depth 60mm (2-3/8”) for deeper holes in one pass
-Large clearance of chips: specially designed slots
-Easy release of the core
-Hardened steel wall
-Very clean cuts, also at the entry and exit
-Suitable for use in electric, battery powered tools & bench drills

See full description
Specifications for All Purpose UltraXcut Carbide Hole Saw 102mm
  • Diameter
    102mm
  • Applications
    Plastic
    Wood
    Metal
  • Product Type
    Carbide Hole Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome