Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Hole Saws & Cutters
Hole Saws
Bi-Metal Hole Saws 86 mm (3.3/8") 64587
By EGA Master
Order Code:
ZT3279579S
£29.99
each
Inc VAT (20%)
£149.95 minimum order value
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
5
Add to basket
Minimum order quantity: 5.
Get it in
4-8
working days
Available
GBP
149.95
https://www.zoro.co.uk/shop/tools-and-machining/hole-saws/bi-metal-hole-saws-86-mm-3-3-8th-inch-64587/p/ZT3279579S
Add to quotation
View all Hole Saws
Description
BI-METAL HOLE SAWS 86 MM (3.3/8")
Tags:
#BulkDiscount
Specifications
Specifications for Bi-Metal Hole Saws 86 mm (3.3/8") 64587
Product Type
Bi-Metal Hole Saw
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome