1. Tools & Machining/
  2. Cutting Tools/
  3. Hole Saws & Cutters/
  4. Hole Saws
Carbide Tipped Holesaws

Carbide Tipped Holesaws


16 Variants From
£2.39

Inc VAT (20%)

Up to 16.5% off
See 16 Product Variants
£2.39

Description

Kennedy carbide tipped holesaws last up to 10 times longer than standard holesaws and resist wear and heat caused by friction much better than traditional holesaws, making them the best choice for cutting tough material such as tile, stainless steel. Use standard arbors.

Please Note: Holesaw supplied individually. The arbor needs to be ordered separately.

Feature Attributes

Cutting Depth:

37 mm

Item:

Holesaws

Number of Pieces:

1

System of Measurement:

Metric

Blade Material:

Carbide