Constant Pitch Bi-Metal HSS Holesaws
0
1
2
3

Constant Pitch Bi-Metal HSS Holesaws


£1.39 Inc VAT (20%)
Up to 15% off

See all variants from £1.39

Description

Featuring a constant pitch - first choice for cutting thin sheet materials up to 3mm thick. For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Featuring a hardened HSS cutting edge welded to a tough alloy steel body. Heavy duty shatter-resistant construction; virtually unbreakable. 6 teeth per inch. 38mm (11/2") cutting depth.

Features and Benefits
• Constant pitch: 6 teeth per inch
• Max. cutting depth: 38mm
• Heavy duty shatter-resistant construction
• Ideal for cutting thin sheet materials up to 3mm thick
• For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic

See full description

Feature Attributes

Cutting Depth:
38 mm
Blade Material:
Bi-Metal
Item:
Holesaws
Number of Pieces:
1
Product Reviews -
4 years ago by Alan
The hole saw did the job perfectly

4 years ago by Peter
The down lighters in a wooden ceiling look wonderful. Why? the hole saw cut a perfect hole for a perfect fit. What more can you ask for ?

4 years ago
superb service quick and no fuss

5 years ago by Royston
would bye again nice hole saw

5 years ago by Royston
sharp and well made would bye again

5 years ago by Royston
have used this cutter and it was very sharp and well balanced easy to use and would bye again

5 years ago by Arturas
cant fault, I got what I needed

5 years ago by George
Used for cutting steel plate and did the job fine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome