DIAMOND Holesaw 76mm LEN10507839

Order Code: ZT1286530P

£89.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The LENOX DIAMOND Holesaw has a robust design for greater durability in tough applications. With a long-lasting brazed diamond edge that drills more holes in even the hardest ceramic and stone materials. Its thin kerf enables fast and easy cutting. Round holes in the side of the holesaw make removing plugs faster and easier. Uses a standard or SNAP-BACK Arbor. This LENOX DIAMOND Holesaw has the following specification Diameter 76mm Fits SNAP-BACK Arbor 2L, 6L Fits Standard Arbor 2L, 3L, 6L, 7L

See full description
Specifications for DIAMOND Holesaw 76mm LEN10507839
  • Diameter
    7.6cm
  • Type
    Single
  • Material
    Diamond
  • Size
    76mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome