Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Hole Saws & Cutters
Hole Saws
Drill 75 mm for HSS Bimaterial Hole Saws 64614
By EGA Master
Order Code:
ZT3279742S
£9.39
each
Inc VAT (20%)
£150.24 minimum order value
Quantity
Price
Discount
1 - 19
£9.39
0%
20 - 49
£9.01
4%
50 +
£8.64
8%
16
Add to basket
Minimum order quantity: 16.
Get it in
4-8
working days
Available
GBP
150.24
https://www.zoro.co.uk/shop/tools-and-machining/hole-saws/drill-75-mm-for-hss-bimaterial-hole-saws-64614/p/ZT3279742S
Add to quotation
View all Hole Saws
Description
DRILL 75 MM FOR HSS BIMATERIAL HOLE SAWS
Tags:
#BulkDiscount
Specifications
Specifications for Drill 75 mm for HSS Bimaterial Hole Saws 64614
Type
Drill
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome