Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Hole Saws & Cutters
Hole Saws
EEP-K Holesaw Set for Electricians for Superior Cutting Performance and Safety
By Eclipse
Order Code:
ZT1014352S
Qty of 5 for
£299.95
Inc VAT (20%)
£59.99 each
Quantity
Price
Discount
1 - 24
£59.99
0%
25 +
£55.79
7%
5
Add to basket
This product must be ordered in multiples of 5
Currently unavailable
Unavailable
GBP
299.95
https://www.zoro.co.uk/shop/tools-and-machining/hole-saws/eep-k-holesaw-set-for-electricians-for-superior-cutting-performance-and-safety/p/ZT1014352S
Add to quotation
View all Hole Saws
Description
9 Piece Predator HSS Bi-Metal Electrician Hole Saw Set Model Number: EEP-K. Item weight: 1,025 kg.
Tags:
#BulkDiscount
Specifications
Specifications for EEP-K Holesaw Set for Electricians for Superior Cutting Performance and Safety
Number of Pieces
9
Product Type
Holesaw Set