Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Hole Saws & Cutters
Hole Saws
Holesaw 22mm Sheet Steel - 2500563657
By Armeg
Order Code:
ZT5035205S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/tools-and-machining/hole-saws/holesaw-22mm-sheet-steel-2500563657/p/ZT5035205S
Add to quotation
View all Hole Saws
Description
Armeg HOLESAW 22MM SHEET STEEL Acceler8% - Sheet Steel Holesaws & Accessories SSH022
Specifications
Specifications for Holesaw 22mm Sheet Steel - 2500563657
Diameter
22mm
Cutting Depth
1.6mm
Holding System
Hexagon holder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome