Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Hole Saws & Cutters
Hole Saws
HSS-Co Progressor Holesaw Kit 9 Piece in Mouled Plastic Case - 2 608 584 670
By Bosch
Order Code:
ZT1147769X
£73.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
73.99
https://www.zoro.co.uk/shop/tools-and-machining/hole-saws/hss-co-progressor-holesaw-kit-9-piece-in-mouled-plastic-case-2-608-584-670/p/ZT1147769X
Add to quotation
Schedule an order and save 5%
View all Hole Saws
Description
Contents:
Holesaws: 20, 25, 32, 38, 51 and 64mm.
Power change adapter.
Pilot drill.
With case.
See full description
Specifications
Specifications for HSS-Co Progressor Holesaw Kit 9 Piece in Mouled Plastic Case - 2 608 584 670
MFR Part No.
2608584670
Number of Pieces
9
Diameter
20 - 64mm
Item
Holesaw Sets
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome