KMP11021 TCT General Purpose Holesaw Kit, 13 Piece STRKMP11021
0
1

KMP11021 TCT General Purpose Holesaw Kit, 13 Piece STRKMP11021

Order Code: ZT1293958P

£169.99 Inc VAT (20%)


Description

The Starrett KMP11021 TCT General Purpose Holesaw Kit contains a selection of sizes to cover a variety of different jobs. TCT holesaws offer a smooth cut, with minimal heat build up. With carbide tipped teeth for outstanding cutting performance and product durability. They will power through wood, MDF, plastics and ceramic wall tiles. With a cutting depth of 54mm (2.1/8in), for cutting through strapping and joists. Suitable for use in mains and battery powered tools. Packed in a sturdy EVA carry case. Contains 11 x Holesaws 19, 22, 29, 35, 38, 44, 51, 57, 64, 68, 76mm 2 x Arbors A1E, A17-38E

See full description
Specifications for KMP11021 TCT General Purpose Holesaw Kit, 13 Piece STRKMP11021
  • MFR Part No.
    KMP11021
  • Material
    TCT
  • Number of Pieces
    13
  • Size
    57mm
  • Cutting Depth
    54mm
  • Product Type
    Holesaw Kit