MHS58 (177580) Advanced Bi-Metal Hole Saw 3. 5/8in - 92mm Diameter

Order Code: ZT2601785S

£13.99 Inc VAT (20%)


Description

Morse MHS58 (177580) Advanced Bi-Metal Hole Saw, a simple optimized powerhouse The Morse MHS58 (177580) Bi-Metal Hole Saw has a diameter 3. 5/8in - 92mm. The All-New Advanced Bi-Metal Hole Saw by Morse is their latest sawing innovation, a simple optimized powerhouse. Engineered for optimum cutting performance and longer life. The exceptional durability yields cost per cut savings over other saws. Applications in: Wood, plastic, machinable metals, stainless steel alloys, nail-embedded wood. Sold without Arbor or Pilot Drill. Compatible with Morse MA45PS (139038) 7/16in Hex Pin Arbor. Features: New Cap - reduces runout and vibration Heavy Duty .050 Side Wall - for greater stability New Side Slot - increased leverage for faster, easier slug removal Patent pending tooth design - optimized to remove material faster New Exterior Red Coating - reduces side wall friction for efficient cutting Premium M42 high speed steel cutting edge 8% Cobalt - over 2X the life of Morse AV model Specification: Diameter: 3. 5/8in - 92mm Cutting Depth: 1-15/16in - 49.2mm

See full description
Specifications for MHS58 (177580) Advanced Bi-Metal Hole Saw 3. 5/8in - 92mm Diameter
  • Material
    Bi-Metal
  • Product Type
    Hole Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome