MHS68 (177689) Advanced Bi-Metal Hole Saw 4. 1/4" - 108mm Diameter

Order Code: ZT4207635S

£21.99 Inc VAT (20%)


Description

Morse MHS68 (177689) Advanced Bi-Metal Hole Saw 4. 1/4in - 108mm Diameter
The Morse MHS68 (177689) Bi-Metal Hole Saw has a diameter 4. 1/4in - 108mm. The All-New Advanced Bi-Metal Hole Saw by Morse is their latest sawing innovation, a simple optimized powerhouse. Engineered for optimum cutting performance and longer life. The exceptional durability yields cost per cut savings over other saws. Applications in: Wood, plastic, machinable metals, stainless steel alloys, nail-embedded wood. Sold without Arbor or Pilot Drill. Compatible with Morse MA45PS (139038) 7/16in Hex Pin Arbor.

Features:
Patent pending tooth design - optimized to remove material faster
New Cap - reduces runout and vibration
Premium M42 high speed steel cutting edge 8% Cobalt - over 2X the life of Morse AV model
Heavy Duty .050 Side Wall - for greater stability
New Side Slot - increased leverage for faster, easier slug removal
New Exterior Red Coating - reduces side wall friction for efficient cutting
Specification:
Diameter: 4. 1/4in - 108mm
Cutting Depth: 1-15/16in - 49.2mm

See full description
Specifications for MHS68 (177689) Advanced Bi-Metal Hole Saw 4. 1/4" - 108mm Diameter
  • Product Type
    Hole Saw
  • Material
    Bi-Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome