MHS96 (177962) Advanced Bi-Metal Hole Saw 6in - 152mm Diameter

Order Code: ZT2626148S

£56.99 Inc VAT (20%)


Description

Morse MHS96 (177962) Advanced Bi-Metal Hole Saw 6in - 152mm Diameter
The Morse MHS96 (177962) Bi-Metal Hole Saw has a diameter 6in - 152mm. The All-New Advanced Bi-Metal Hole Saw by Morse is their latest sawing innovation, a simple optimized powerhouse. Engineered for optimum cutting performance and longer life. The exceptional durability yields cost per cut savings over other saws. Applications in: Wood, plastic, machinable metals, stainless steel alloys, nail-embedded wood. Sold without Arbor or Pilot Drill. Compatible with Morse MA45PS (139038) 7/16in Hex Pin Arbor.

Features:
Patent pending tooth design - optimized to remove material faster
New Cap - reduces runout and vibration
Premium M42 high speed steel cutting edge 8% Cobalt - over 2X the life of Morse AV model
Heavy Duty .050 Side Wall - for greater stability
New Side Slot - increased leverage for faster, easier slug removal
New Exterior Red Coating - reduces side wall friction for efficient cutting
Specification:
Diameter: 6in - 152mm
Cutting Depth: 1-15/16in - 49.2mm

See full description