Mxqs Hole Saw Kit - Electrician - TCT 6 Piece Set & Case Mxq

Order Code: ZT1332243S

£109.99 Inc VAT (20%)


Description

MXqs Hole Saw Kit - Electrician - TCT 6 Piece Set & Case MXq

The Mandrex Plumber SuperXcut TCT Multi Purpose Hole Saw is the fast cut Hole Saw which has a unique carbide tooth set for clean and high performance cutting. Easily 10 times the lifetime compared to Bi-metal Hole Saws. The Carbide tipped teeth are made of a specially developed construction grade carbide, this results in outstanding cutting performance and product durability.

FEATURES:

5 times faster and 10 times the lifetime compared to any competitive Hole Saw
Cutting depth 60mm (2-3/8″) for deeper holes in one pass
Large clearance of chips thanks to the specially designed wide slots
Smooth cutting with minimal heat build-up
Suitable for use in all electric and battery powered tools

The ultimate Mandrex 8 Piece Plumbers TCT Hole Saw Set has arrived! This Plumbers Hole Saw Set comes complete with the Mandrex One Click Arbor System this is a set that will change the hole sawing experience for ever!
Supplied in a tough blow moulded stylish case, it even has room to expand your set to include other sizes, these kits are a must have for tradesmen.

This Kit Comprises the following sizes and items;

MXqs arbor with TCT pilot drill (chuck HEX11 – 11/32″PB)
1 x extra TCT pilot drill
Hole Saw sizes in this set comprise as follows;
19mm, 22mm, 29mm, 38mm, 44mm, 57mm

See full description
Specifications for Mxqs Hole Saw Kit - Electrician - TCT 6 Piece Set & Case Mxq
  • Product Type
    Hole Saw Kit
  • Number of Pieces
    6
  • Hole Saw Sizes
    38mm
    44mm
    57mm
    22mm
    19mm
    29mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome