Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Hole Saws & Cutters
Hole Saws
Pilot Drill Plus HSS-Co - 7.15 x 85mm
By Bosch
Order Code:
ZT1254169X
£8.49
Inc VAT (20%)
£8.99
5.5% off
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
8.49
https://www.zoro.co.uk/shop/tools-and-machining/hole-saws/pilot-drill-plus-hss-co-7-15-x-85mm/p/ZT1254169X
Add to quotation
Schedule an order and save 5%
View all Hole Saws
Description
Center drill bits constructed from HSS-Co.
Tags:
#ReducedPrice
Specifications
Specifications for Pilot Drill Plus HSS-Co - 7.15 x 85mm
MFR Part No.
2608594255
Blade Material
Cobalt
Diameter
7.15mm
Item
Holesaws
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome