Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Hole Saws & Cutters
Hole Saws
Pilot Drill Plus HSS-G - 7.15 x 85mm
By Bosch
Order Code:
ZT1254175X
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.59
5%
10 +
£7.19
10%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/hole-saws/pilot-drill-plus-hss-g-7-15-x-85mm/p/ZT1254175X
Add to quotation
Schedule an order and save 5%
View all Hole Saws
Description
Bosch Pilot Drill HSS-G for Bosch Holesaw.
Tags:
#BulkDiscount
Specifications
Specifications for Pilot Drill Plus HSS-G - 7.15 x 85mm
Diameter
7.15mm
MFR Part No.
2608594254
Number of Pieces
1
Item
Holesaws
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome