PJ7000 Biscuit Jointer 700W (110V)

Order Code: ZT2604020S

£249.99 Inc VAT (20%)


Description

The Makita PJ7000 Biscuit Jointer featuring improved design The Makita PJ7000 is a successor model of the 3901, featuring improved design obtained by using the same easy-to-grip slim motor housing as used for the GA4030 series. With a better compact and lightweight layout for more manoeuvrability and really easy handling. Different cuts can be achieved with the Angle Guide which can be raised and lowered with the rack and pinion mechanism allowing for fine verticle adjustment. The Depth Adjusting Knob can be preset in 6 stages. It is connectable to a vacuum cleaner to minimise dust with a rotatable dust nozzle to achieve the desired angle of dust ejection. Blade replacement is made easy by removing the blade cover by loosening clamp screw. People who bought this say, "Smooth action and does exactly what it is supposed to do." "Light, precise, well made and easy to use. A very nice bit of kit that is not cheap but is great value for money" "It's very adjustable in seconds." Features: On/Off slide switch 6 Pre-set cutting depths Shaft lock for easy blade change Compact and lightweight design Rotatable dust nozzle for easy connection to dust extraction Angle adjustable fence with positive stops at 0, 45 and 90 degrees Blade cover can be opened with clamp screws for easy blade change Comes with: Set plate Dust bag Angle guide Locknut wrench Cutter blade 100-4 Plastic carrying case ThisMakita PJ7000 comes with a 1 year standard UK warranty Specification: Net weight: 2.5kg Number of teeth: 6 Input wattage: 700W Cutting depth: 22mm Blade thickness: 4mm Hole diameter: 22mm Blade diameter: 100mm No-load speed: 11,000 rpm

See full description
Specifications for PJ7000 Biscuit Jointer 700W (110V)
  • Number of Teeth
    6
  • Blade Diameter
    100mm
  • Cutting Depth
    22mm
  • Product Type
    Biscuit Jointer
  • Weight
    2.5kg
  • Power
    700W
  • Voltage
    110V
  • Blade Thickness
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome