Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Hole Saws & Cutters
Hole Saws
Selfeed Spare Feed Screw for Drills 76mm & Less
By Milwaukee
Order Code:
ZT2584504S
£2.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.69
0%
10 - 19
£2.58
4%
20 - 49
£2.47
8%
50 - 99
£2.37
12%
100 +
£2.26
16%
1
Add to basket
Get it in
11-16
working days
Available
GBP
2.69
https://www.zoro.co.uk/shop/tools-and-machining/hole-saws/selfeed-spare-feed-screw-for-drills-76mm-and-less/p/ZT2584504S
Add to quotation
View all Hole Saws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Selfeed Spare Feed Screw for Drills 76mm & Less
MFR Part No.
48286870
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome