Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Hole Saws & Cutters
Hole Saws
Selfeed Spare Feed Screw for Drills over 76mm
By Milwaukee
Order Code:
ZT2584482S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 +
£3.75
6%
1
Add to basket
Get it in
10-15
working days
Available
GBP
3.99
https://www.zoro.co.uk/shop/tools-and-machining/hole-saws/selfeed-spare-feed-screw-for-drills-over-76mm/p/ZT2584482S
Add to quotation
View all Hole Saws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Selfeed Spare Feed Screw for Drills over 76mm
MFR Part No.
48286880
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome