Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Hole Saws & Cutters
Hole Saws
Starrett Bi-Metal Fast-cut Bi-Metal Holesaw 51mm
By HellermanTyton
Order Code:
ZT5044940S
£17.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.49
https://www.zoro.co.uk/shop/tools-and-machining/hole-saws/starrett-bi-metal-fast-cut-bi-metal-holesaw-51mm/p/ZT5044940S
Add to quotation
View all Hole Saws
Description
HellermanTyton STARRETT BI-METAL FAST-CUT BI-METAL HOLESAW 51MM Holesaws & Accessories FCH0200
Specifications
Specifications for Starrett Bi-Metal Fast-cut Bi-Metal Holesaw 51mm
Cutting Depth
41mm
Diameter
51mm
Holding System
Thread holding
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome