TCT1653 TCT Circular Saw Blade Triple Pack for Wood 165 x 20mm x 24 & 40T

Order Code: ZT2604367S

£16.99 Inc VAT (20%)


Description

Abracs TCT1653 TCT Circular Saw Blades 165mm x 20mm(Pack Of 3) The Abracs TCT1653 is a Pack Of 3 Tungsten Carbide Tipped Circular Saw Blades. 2 of the Blades have 24 Teeth and 1 has 40 Teeth. Abracs TCT Blades are manufactured for wear resistance and extreme lifetime. The fully hardened plate offers precision accuracy while the expansion slots eliminate the risk of warping. For use on most wood material applications. Brand new 3pc pack option includes 3 of the most popular versions to suit multiple applications. Features: Suited to cutting: Softwood, Hardwood, Plywood and Timber Tungsten Carbide Tipped teeth for wear resistance and long lifetime Expansion Slots eliminates the risk of warping Fully hardened plate for precision accuracy Specification: Part number: TCT1653 Size: 165mm Bore: 20mm Blade thickness: 1.5mm Kerf: 2.3mm Tooth Count: 24 x 2 40 x 1 Max. Speed: 9000rpm

See full description
Specifications for TCT1653 TCT Circular Saw Blade Triple Pack for Wood 165 x 20mm x 24 & 40T
  • Material
    Tungsten Carbide
  • Blade Thickness
    1.5mm
  • Size
    165mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome