Universal Varipitch Holesaw Kit, 16 Piece 16-76mm FAIHSKU

Order Code: ZT1279508P

£99.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull 16 Piece Professional Holesaw Set contains the 12 most frequently used holesaw sizes, along with two arbors, an extension and an adaptor. These high speed steel bi-metal saws have specially hardened variable pitch teeth for fast smooth cutting. Bi-metal saws offer increased safety as they will not shatter under load. These holesaws are used by construction workers, builders, plumbers and electricians to cut perfect holes in a wide variety of materials including wood, chipboard, plywood, non laminated plastics, plasterboard and non ferrous metals. Suitable for use in most variable speed power drills. Supplied in a sturdy case for safe and secure storage. Contains 12 x Varipitch Holesaws 16, 20, 22, 25, 32, 35, 38, 44, 51, 64, 70, and 76mm. 1 x 3/8in Arbor (14-30mm). 1 x 7/16in Arbor (32-152mm). 1 x Arbor Adaptor. 1 x 300mm Extension Bar. 1 x Aluminium Case.

See full description
Specifications for Universal Varipitch Holesaw Kit, 16 Piece 16-76mm FAIHSKU
  • MFR Part No.
    FAIHSKU
  • Material
    Bi-Metal
  • Pitch
    Variable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome