Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Hooks and Picks
60905 2-Piece "S" Hook
By Rolson
Order Code:
ZT3085270S
£4.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.19
0%
10 - 19
£4.02
4%
20 - 49
£3.85
8%
50 - 99
£3.69
12%
100 +
£3.52
16%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
4.19
https://www.zoro.co.uk/shop/tools-and-machining/hooks-and-picks/60905-2-piece-inchs-inch-hook/p/ZT3085270S
Add to quotation
View all Hooks and Picks
Description
2pc "S" Hooks
2pc 160mm "S" Hooks manufactured with a chrome finish and outer diameter 7mm
Tags:
#BulkDiscount
Specifications
Specifications for 60905 2-Piece "S" Hook
Product Type
S Hook
Number of Pieces
2
Length
160mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome