Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Hooks and Picks
60906 5-Piece "S" Hook
By Rolson
Order Code:
ZT3085291S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/tools-and-machining/hooks-and-picks/60906-5-piece-inchs-inch-hook/p/ZT3085291S
Add to quotation
View all Hooks and Picks
Description
5pc "S" Hooks
5pc 50mm "S" Hooks manufactured with a chrome finish and outer diameter 7mm
Tags:
#BulkDiscount
Specifications
Specifications for 60906 5-Piece "S" Hook
Product Type
S Hook
Number of Pieces
5
Size
50mm
Pack Quantity
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome