Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Hooks and Picks
Fitting set for hookeroons + hatchets 3 pieces
By Gedore
Order Code:
ZT2469755S
£4.99
Inc VAT (20%)
£5.99
16.5% off
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it in
2-7
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/tools-and-machining/hooks-and-picks/fitting-set-for-hookeroons-%2B-hatchets-3-pieces/p/ZT2469755S
Add to quotation
View all Hooks and Picks
Description
Fitting set for hookeroons + hatchets 3 pieces
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Fitting set for hookeroons + hatchets 3 pieces
Material
Steel, wood
Product Type
Wedges for Forestry and Carpenter Tools
Width
40mm
Length
46mm
Height
17mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome