Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Hooks and Picks
Gasket Scraper 260 mm 67195
By EGA Master
Order Code:
ZT3280268S
£43.99
each
Inc VAT (20%)
£219.95 minimum order value
Quantity
Price
Discount
1 - 4
£43.99
0%
5 - 9
£42.23
4%
10 +
£40.47
8%
5
Add to basket
Minimum order quantity: 5.
Get it in
4-8
working days
Available
GBP
219.95
https://www.zoro.co.uk/shop/tools-and-machining/hooks-and-picks/gasket-scraper-260-mm-67195/p/ZT3280268S
Add to quotation
View all Hooks and Picks
Description
GASKET SCRAPER 260 MM
Tags:
#BulkDiscount
Specifications
Specifications for Gasket Scraper 260 mm 67195
Product Type
Gasket Scraper
Length
260mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome