Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Hooks and Picks
Gasket Scraper 260mm Antidrop ACO
By EGA Master
Order Code:
ZT1164563P
£49.99
each
Inc VAT (20%)
£199.96 minimum order value
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
4
Add to basket
Minimum order quantity: 4.
Get it by
Thu, 2nd Jan
In Stock
GBP
199.96
https://www.zoro.co.uk/shop/tools-and-machining/hooks-and-picks/gasket-scraper-260mm-antidrop-aco/p/ZT1164563P
Add to quotation
View all Hooks and Picks
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Gasket Scraper 260mm Antidrop ACO
Length
260mm
Product Type
Gasket Scraper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome