Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Hooks and Picks
Hand hookeroon with plastic handle
By Gedore
Order Code:
ZT2469241S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/tools-and-machining/hooks-and-picks/hand-hookeroon-with-plastic-handle/p/ZT2469241S
Add to quotation
View all Hooks and Picks
Description
Hand hookeroon with plastic handle
Specifications
Specifications for Hand hookeroon with plastic handle
Product Type
Sappies
Shaft Material
Fibreglass
Length
390mm
Handle Length
380mm
Width
185mm
Height
33mm
Handle Design
3C°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome