Replacement Blades for Impact Scraper (Pack 2) ROU52260

Order Code: ZT1290831P

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.017%


Description

The Roughneck Heavy-Duty Impact Scraper is a multi-purpose scraping tool that is ideal for a variety of applications. Made from alloy steel with a soft grip handle and a foam protector for the guiding hand. It is durable and strong and produces fast results with minimal fatigue. No hammer required. Suitable for scraping wallpaper, tile adhesive, laminate, tiles, cracked or peeling paint, plaster, carpet, grease, dirt and other items that may stick to a tiled, concrete or laminate floored area. Replacement Blades available (ROU52260). Specification Blade Thickness 2.3mm (3/32in). Blade Length 100mm (4in). Length 575-830mm. Replacement Blades for the Roughneck Impact Scraper (ROU52250). Specification Blade Thickness 2.3mm (3/32in) Blade Length 100mm (4in) Pack Quantity 2

See full description
Specifications for Replacement Blades for Impact Scraper (Pack 2) ROU52260
  • MFR Part No.
    52-260
  • Type
    Replacement Blade
  • Blade Size
    1mm
  • Scraper Type
    Replacement Blade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome