DSD180z 18V Drywall Cutter (Body Only)

Order Code: ZT2601158S

£199.99 Inc VAT (20%)


Description

Makita DSD180Z 18V Cordless li-ion Drywall Cutter (Body Only) The DSD180 is a cordless drywall saw, suitable for straight cuts and is perfect for overhead applications cutting holes in plasterboard for light switches or lights. Features: Variable speed on trigger allows easier start of cutting LED job light illuminates the cut line Cutting depth adjustment - depth can be adjusted to drywall thickness to prevent accidental breakage of wires Base cover protects drywall surfaces from scratches and damage and keeps the machine balance during cutting Excellent manoeuvrability achieved by the excellent tool balance; allows easy over-head operation Easy straight cutting achieved by blade shape and cutting system Dust box designed to catch dust in over-head applications Can easily be attached to a dust extractor Screw down blade clamp Orbital mechanism Trigger lock Battery fuel gauge V-notch in base plate helps easy tracing of cutting line Comes with: Drywall blade Hex wrench (stored on-board machine Blade cover Base cover Specification: Blade for wood: 53 x 18 x 0.55 mm Blade for Drywall: 55 x 18 x 0.55 mm Vibration: Cutting Drywall: 2.5 m/sec² Capacity in drywall: 30 mm Capacity in Wood: 15 mm Strokes per Minute: 0 - 6,000 spm Stroke Length: 6 mm Noise sound pressure: 79 dB(A) Noise K factor: 3 dB(A) Vibration K factor: 1.5 m/sec² Vibration: Cutting Chipboard: 5.0 m/sec² Net weight: 1.9 kg

See full description
Specifications for DSD180z 18V Drywall Cutter (Body Only)
  • Power Source
    Cordless
  • Product Type
    Drywall Cutter
  • Voltage
    18V
  • Stroke Length
    6mm
  • Battery Type
    Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome