HBS230HQ 230V

Order Code: ZT1718268S

£299.99 Inc VAT (20%)


Description

Holzmann HBS230HQ entry level high quality wood cutting bandsaw is the perfect tool for the DIYer or enthusiastic woodworker for making all types of curved and straight line cutting. It features sturdy steel construction, cast alloy table, max. 228mm cutting width, a powerful 300 watt induction motor, front and rear locking rip fence, mitre guide, and is capable of cutting shapes into a variety of wood blanks and narrow boads. I also features a flexible worklight for lighting up the workpiece when making intricate and precise cuts. A convenient lifting handle makes it easy to move around. Whether your projects are for general DIY or model making, the HBS230ECO is the economical solution to help you realise your creative ideas.

See full description
Specifications for HBS230HQ 230V
  • Power
    300W
  • Voltage
    230V
  • Product Type
    Bandsaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome