MC1001 Hand Operated Crimper

Order Code: ZT1002007X

£2,699.99 Inc VAT (20%)


Description

MCX20-HP
Lightweight, portable, hand-operated crimper is compact and ideal for mobile use. It allows the manufacture of factory quality hose assemblies on site in a few seconds.
Hose capacity: 1/4" - 1".
Calibration: accurate to 1/10th of s mm.
Crimping power: 27 tonnes (265kN).
Dimensions: 460 x 280 x 390mm.
Weight: 24kg.

See full description
Specifications for MC1001 Hand Operated Crimper
  • Crimping Force
    27Tonne
  • Overall Height
    460mm
  • Overall Width
    280mm
  • Overall Length
    390mm
  • Minimum Compatible Hose Size
    1/4in
  • Type
    Hand Operated Crimping Tool
  • Maximum Compatible Hose Size
    1in
  • MFR Part No.
    7480-19164

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome