Countersink Bit 13mm - 92526

Order Code: ZT4966500S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%

Currently unavailable

Description

Draper Countersink Bit 13mm General purpose bit for use on wood or plastics. Suitable for use with hand or power drills. Shank diameter 6mm. Display packed Part No: DB2

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Countersink Bit 13mm - 92526
  • Diameter
    13mm
  • Product Type
    Countersink Bit
  • Material
    Wood