Straight Shank Machine Reamers - Inch


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

Left hand spiral flute, right hand cutting. Manufactured to BS 122.

INCH TOLERANCES:
Diameter: ~ up to 1/8". Tolerance: High +0.0003, Low -0.0001.
Diameter: Over 1/8" ~ up to 15/64". Tolerance: High +0.0004, Low -0.0002.
Diameter: Over 15/64" ~ up to 3/8". Tolerance: High +0.0005, Low -0.0002.
Diameter: Over 3/8" ~ up to 5/8". Tolerance: High +0.0006, Low -0.0003.

See full description

Feature Attributes

Material:
High Speed Steel
Length Type:
Standard Length
Flute Type:
Left Hand Spiral
Material Grade:
M2
Standards Met:
BS 328-4
Shank Type:
Straight
More attributes
Product Reviews -
6 years ago by Roger
High quality product and very fast delivery