082150 Micro Puller

082150 Micro Puller

Order Code: ZT1120362XCopy

£79.99 Inc VAT (20%)


Description

The jaws are manufactured from drop-forged steel with independent leaf springs for positive location. Suitable for the rapid removal of small bearings. Spread: 19 - 45mm.Reach: 73mm.

Specifications for 082150 Micro Puller
  • Number of Pieces
    5
  • Additional Features
    For rapid removal of small bearings
  • MFR Part No.
    8215000
  • Weight Each
    1.7kg
  • Product Type
    Puller
  • Capacity
    19 to 45mm
  • Number of Jaws
    3
  • Jaw Reach
    73mm