0
1

155008 Hydraulic Puller Kit

Order Code: ZT1190500X

£349.99each Inc VAT (20%)
£699.98 minimum order value

Minimum order quantity: 2.

Description

Makes 6 different twin/triple leg pullers.
Supplied in metal case.
Puller Spread Min - Max: 50 - 200mm,
Puller Reach Max: 200mm,
Ram Extension: 50 /100mm.

See full description
Specifications for 155008 Hydraulic Puller Kit
  • Includes
    15000000 1 x Hydraulic Ram with Nose Piece
  • Additional Features
    Supplied in metal case.
  • Jaw Reach
    200mm
  • Capacity
    50 to 200mm
  • Weight Each
    11kg
  • Pushing Capacity
    8Tonne
  • Product Type
    Puller Set
  • Number of Pieces
    14
  • Number of Jaws
    2
  • MFR Part No.
    15500800

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome