155200 Puller Kit in Metal Case

Order Code: ZT1120357X

£549.99 Inc VAT (20%)


Description

155200 Makes four hydraulic pullers and one separator. In lockable metal case. Spread 50 to 150mm. Reach 50/100/150mm.

Specifications for 155200 Puller Kit in Metal Case
  • Capacity
    to 150mm
  • Number of Pieces
    20
  • Number of Jaws
    2
  • MFR Part No.
    15520000
  • Jaw Reach
    150mm
  • Weight Each
    19kg
  • Product Type
    Puller Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome