0
1

155208 Hydraulic Puller & Separator Kit

Order Code: ZT1190497X

£529.99 Inc VAT (20%)


Description

This comprehensive 24 piece set makes 6 different twin/triple leg pullers, plus a bearing separator kit. Supplied in a metal case for safe keeping and easy transportation.

Features and Benefits
• Makes 6 different twin/triple leg pullers, plus a bearing separator kit
• Comprehensive 24 piece set for a broad application
• Supplied in a metal case to keep your kit safe

Contents
• 15282800 3 x Legs - 200mm
• 19311200 1 x Twin Beam
• 15000000 1 x Hydraulic Ram With Nose Piece
• 15241200 1 x Twin Head
• 15341300 1 x Triple Head
• 15242200 1 x Ram Extension - 50mm
• 15262400 1 x Ram Extension - 100mm
• 15242400 3 x Legs - 100mm
• 15262600 3 x Legs - 150mm
• 09510000 1 x Separator 20-105mm
• 09311500 2 x Main Rods
• 09311900 4 x Extension Rods
• 09312300 2 x Extension Rods 5 inch

Typical Applications
• Automotive

See full description
Specifications for 155208 Hydraulic Puller & Separator Kit
  • Number of Jaws
    2
  • Includes
    09311500 2 x Main Rods
  • Number of Pieces
    24
  • Pushing Capacity
    8Tonne
  • MFR Part No.
    15520800
  • Weight Each
    20kg
  • Product Type
    Separator & Puller Set
  • Additional Features
    Supplied in metal case.
  • Jaw Reach
    876mm
  • Capacity
    50 to 200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome