0
1

180000V2 1800 Series 12T Hydraulic Ram

Order Code: ZT1190494X

£139.99 Inc VAT (20%)


Description

This 3 piece hydraulic ram set contains a standard power unit for SP suspension products that is 50% more powerful than the original SP1500 Series 8 tonne ram, creating reliable power for tough applications. The product can achieve up to 4 tonnes of mechanical force prior to hydraulic operation.

Features and Benefits
• 50% more powerful than the original SP1500 Series 8 tonne ram, creating reliable power for tough applications
• Can achieve up to 4 tonnes of mechanical force prior to hydraulic operation
• Includes a 2in. extension and a foam cut out for storage

Contents
• Storage Foam
• Hydraulic Ram
• Ram Nose Piece
• 2in. Extension

See full description
Specifications for 180000V2 1800 Series 12T Hydraulic Ram
  • Includes
    2" extension
  • Additional Features
    Reliable power for tough applications.
  • Product Type
    Hydraulic Ram
  • Number of Pieces
    3
  • Pushing Capacity
    12Tonne
  • MFR Part No.
    180000V2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome